LED Round High Bay PL

Item #: 1417356

Cat #: HBC240W50DLPS

UPC: 706762766900

Company wide:
0 in stock
LED Round High Bay PL, 240W, 120-277V, Lumens: 33,600, Color Temperature: 5000K, With Sensor

Overview

LED Round High Bay PL, 240W, 120-277V, Lumens: 33,600, Color Temperature: 5000K, With Sensor

The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this fixture than aesthetics. The polycarbonate prismatic lens distributes even illumination, minimizing glare while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow, lower operating temperature and better efficiency.

Also known as: 706762766900, HBC240W50DLPS, LTRHBC240W50DLPS

Specifications

Type: Round
Lumens: 33000
Shape: Round
Light Technology: LED
Type: Round
Shape: Round
Lumens: 33000
Light Technology: LED