LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 120-277V

Item #: 1417303

Cat #: HBC115W50DLP

UPC: 706762766009

Company wide:
0 in stock
LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter

Overview

LED Round High Bay, 115 Watt, 16100 Lumen, 5000K, 83 CRI, 120-277 Volt, 0-10V Dimming, IP69K Rated, 16 Inch Diameter

The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in dramatic energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this look than aesthetics. The polycarbonate prismatic lens distributes even illumination while minimizing glare, while also guaranteeing long term durability. The die cast aluminum heat sink separates the LEDs from the driver, creating enhanced air flow and better efficiency.

Also known as: 706762766009, HBC115W50DLP, LTRHBC115W50DLP

Specifications

Lumens: 16000
Color Temperature: 5000 (Bright White)
Shape: Round
Light Technology: LED
Dimmable: Yes
Lumens: 16000
Shape: Round
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED