1-1/2" LIQUIDTUFF UL TYPE LFMC 50' CTN

Item #: 1417213

Cat #: 62062400

UPC: 077680120229

Company wide:
0 in stock
Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 1-1/2 IN, Outside Diameter: 1.735 - 1.77 IN Over Conduit, 1.865 - 1.9 IN Over Jacket, Inside Diameter: 1.575 - 1.6 IN, 50 FT Coil 9 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 109 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

Overview

LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 1-1/2 IN, Outside Diameter: 1.735 - 1.77 IN Over Conduit, 1.865 - 1.9 IN Over Jacket, Inside Diameter: 1.575 - 1.6 IN, 50 FT Coil 9 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 109 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.

Also known as: 077680120229, 62062400, AFC62062400

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65