This product has been discontinued.

LED Linear, 100 Watt, 11600 Lumen, 5000K, 120-277V, 8'
Item #: 1417177
Cat #: SEAL8100WD10
UPC: 019813606262
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Linear, Washdown, 8 Foot, 100 Watt, 11600 Lumen, 54000K, 82 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Overview
LED Linear, Washdown, 8 Foot, 100 Watt, 11600 Lumen, 54000K, 82 CRI, 120-277 Volt, Dimmable, Diffuse Polycarbonate Lens, Suitable for Damp Locations
Also known as: 019813606262, SEAL8100WD10, RABSEAL8100D10
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Length: | 8 ft |
| IP/NEMA Rating: | IP65 |
| Type: | Washdown Fixture |
| Lumens: | 11600 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 8 ft |
| Type: | Washdown Fixture |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| IP/NEMA Rating: | IP65 |
| Lumens: | 11600 |
| Dimmable: | Yes |