LED 2x2 Retrofit Kit

Item #: 1417064

Cat #: EvoKit CLKE 2x2 32L 24W 840 UNV 0-10 P1

UPC: 781087157985

$ 93.61 EA
Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit: Watts: 24, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 4000. Philips # 520247. DLC Code: PL4YK0DF

Overview

LED Troffer Retrofit: Watts: 24, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 4000. Philips # 520247. DLC Code: PL4YK0DF
Also known as: 781087157985, EvoKit CLKE 2x2 32L 24W 840 UNV 0-10 P1, DAYEC2X232L24W840

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 3200
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)
Wattage: 24
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Lumens: 3200
Dimmable: Yes