LED 2x2 Retrofit Kit

Item #: 1417062

Cat #: EvoKit CLKE 2x2 32L 24W 835 UNV 0-10 P1

UPC: 781087159170

$ 96.15 EA
Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit: Watts: 24, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 3500. Philips # 521377. DLC Code: PI1M1REQ

Overview

LED Troffer Retrofit: Watts: 24, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3200, CRI: 80, Color Temperature (K): 3500. Philips # 521377. DLC Code: PI1M1REQ
Also known as: 781087159170, EvoKit CLKE 2x2 32L 24W 835 UNV 0-10 P1, PHIEC2X232L24W835

Specifications

Wattage: 24
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 24
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Standards: DLC Listed (Standard)
Length: 24 in , 2 ft
Lumens: 3200
Type: 0-10V Dimming
Volts AC Range: 120 - 277