LED Retrofit Kit, 2' x 4', 38W, 4200 Lumen, 4000K, 120-277

Item #: 1417056

Cat #: EvoKit CLK 2x4 42L 38W 840 UNV 0-10 P1

UPC: 781087157954

$ 105.48 EA
Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit, 2 Foot x 4 Foot, 38 Watt, 4200 Lumen, 4000K, 120-277-Volt, 0-10V Dimming, Philips # 520213

Overview

LED Troffer Retrofit, 2 Foot x 4 Foot, 38 Watt, 4200 Lumen, 4000K, 120-277-Volt, 0-10V Dimming, Philips # 520213

Conveniently transform a Recessed Troffer space with EvoKit Click

Also known as: 781087157954, EvoKit CLK 2x4 42L 38W 840 UNV 0-10 P1, DAYEC2X442L38W840U

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Length: 4 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277