EvoKit Click LED Retrofit Kit 2x4', 4.2KL/3500K

Item #: 1417054

Cat #: EvoKit CLK 2x4 42L 38W 835 UNV 0-10 P1

UPC: 781087158982

$ 108.36 EA
Company wide:
0 in stock
Documents & Guides
EvoKit Click LED Retrofit Kit, 2 Ft. x 4 Ft., 38 Watt, 120-277V, 4,200 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521187*

Overview

EvoKit Click LED Retrofit Kit, 2 Ft. x 4 Ft., 38 Watt, 120-277V, 4,200 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521187*

Philips EvoKit click LED retrofit kit is an aesthetically pleasing and energy efficient LED retrofit kit designed to deliver a refreshed sleek and modern look with minimal material waste. Not only does it offer energy savings1 , it also helps reduce maintenance and installation costs due to its modular design, bulk packaging, and long LED lifetime. Additional information can be found at www.philips.com/evokit. Products can be found on the DLC QPL by searching the 6 digit product number

Also known as: 781087158982, EvoKit CLK 2x4 42L 38W 835 UNV 0-10 P1, PHIEC2X442L38W835U

Specifications

Wattage: 38
Length: 4 ft
Lumens: 4200
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Wattage: 38
Lumens: 4200
Width: 2 ft
Length: 4 ft
Color Temperature: 3500 (Neutral White)