EvoKit Click LED Retrofit Kit 2x4', 3KL/3500K

Item #: 1417050

Cat #: EvoKit CLK 2x4 30L 27W 835 UNV 0-10 P1

UPC: 781087158951

Company wide:
0 in stock
Documents & Guides
EvoKit Click LED Retrofit Kit, 2 Ft. x 4 Ft., 27 Watt, 120-277V, 3,000 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521153*

Overview

EvoKit Click LED Retrofit Kit, 2 Ft. x 4 Ft., 27 Watt, 120-277V, 3,000 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521153*

Philips EvoKit click LED retrofit kit is an aesthetically pleasing and energy efficient LED retrofit kit designed to deliver a refreshed sleek and modern look with minimal material waste. Not only does it offer energy savings1 , it also helps reduce maintenance and installation costs due to its modular design, bulk packaging, and long LED lifetime. Additional information can be found at www.philips.com/evokit. Products can be found on the DLC QPL by searching the 6 digit product number.

Also known as: 781087158951, EvoKit CLK 2x4 30L 27W 835 UNV 0-10 P1, PHIEC2X430L27W835*

Specifications

Wattage: 27
Length: 4 ft
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Wattage: 27
Lumens: 3000
Width: 2 ft
Length: 4 ft
Color Temperature: 3500 (Neutral White)