This product has been discontinued.
PHI EVOKIT 2X4 P 47L 36W 835 *Philips Part # 518449*
Item #: 1417031
Cat #: EVOKIT 2X4 P 47L 36W 835 2 SWZDT 7 G4
UPC: 781087153031
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
PHI EVOKIT 2X4 P 47L 36W 835
*Philips Part # 518449*
Overview
PHI EVOKIT 2X4 P 47L 36W 835
*Philips Part # 518449*
Also known as: 781087153031, EVOKIT 2X4 P 47L 36W 835 2 SWZDT 7 G4, PHI24P47L36W8352SW
Specifications
No Specifications Available