This product has been discontinued.
PHI EVOKIT 2X2 A 32L 24W 840 *Philips Part # 515569*
Item #: 1416959
Cat #: EVOKIT 2X2 A 32L 24W 840 2 0-10 7 G4
UPC: 781087148730
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
No Documents Available
PHI EVOKIT 2X2 A 32L 24W 840
*Philips Part # 515569*
Overview
PHI EVOKIT 2X2 A 32L 24W 840
*Philips Part # 515569*
Also known as: 781087148730, EVOKIT 2X2 A 32L 24W 840 2 0-10 7 G4, PHI22A32L24W840201
Specifications
No Specifications Available