33W PAR38 LED Lamp, 30K

Item #: 1416931

Cat #: 33PAR38/PER/830/S15/DIM/120V B 6/1FB

UPC: 046677534622

$ 52.57 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 33W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3000, CRI: 80, Color Temperature: 3000K, Beam Angle: 15°, Rated Average Life: 25,000 Hrs. *Philips Part # 534602, Mdl # (12NC) 929001916804. 250W Equivalent

Overview

Dimmable LED Lamp, 33W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 3000, CRI: 80, Color Temperature: 3000K, Beam Angle: 15°, Rated Average Life: 25,000 Hrs. *Philips Part # 534602, Mdl # (12NC) 929001916804. 250W Equivalent
Also known as: 046677534622, 33PAR38/PER/830/S15/DIM/120V B 6/1FB, PHI33PAR38PER3015B

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 33
Color Rendering Index (CRI): 80
Color: White
Lumens: 3000
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Angle: 15°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 3000
Diameter: 4.750 in
Base: Medium Screw (E26)
Wattage: 33
Color: White
Shape: PAR38 (Sealed Beam)
Angle: 15°