4' 16W T8 LED Lamp, 50K

Item #: 1416672

Cat #: 16T8/LED/48-850/UF18/G 10/1

UPC: 046677539986

$ 18.07 EA
Company wide:
52 in stock
LED Lamp, 16W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 83, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs. *Philips CC # 539980 / 12NC 9290019660: 16T8/LED/48-850/UF18/G 10/1. *** NOTE: Compatible with a wide range of electro-magnetic ballasts designed for T12 fluorescent lamps. *** *NOT DLC LISTED. DOES NOT QUALIFY FOR UTILITY INCENTIVE*

Overview

LED Lamp, 16W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 83, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs. *Philips CC # 539980 / 12NC 9290019660: 16T8/LED/48-850/UF18/G 10/1. *** NOTE: Compatible with a wide range of electro-magnetic ballasts designed for T12 fluorescent lamps. *** *NOT DLC LISTED. DOES NOT QUALIFY FOR UTILITY INCENTIVE*

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677539986, 16T8/LED/48-850/UF18/G 10/1, PHI16T8LED48850UF1

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Wattage: 16
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)