Smart Management Module, 240 VAC, 2 Pole, NEMA 3R, 50A

Item #: 1416570

Cat #: 7000

UPC: 696471070002

$ 195.54 EA
Company wide:
152 in stock
Documents & Guides
Smart Management Module, 240 VAC, 2 Pole, NEMA 3R, 50A

Overview

Smart Management Module, 240 VAC, 2 Pole, NEMA 3R, 50A

These modules are essential to a Generac power management system. They work with your transfer switch, monitoring each selected circuit and automatically supplying power where it’s needed so you can get the most from your generator.

Also known as: 696471070002, 7000, GPS7000

Specifications

Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
IP/NEMA Rating: NEMA 3R
Volts AC: 240