DC-UPS CONTROLLER 24VDC 20A FOR 3.9-15

Item #: 1416551

Cat #: UB20.241

UPC: 875404001928

$ 738.00 EA
Company wide:
3 in stock
Documents & Guides
No Documents Available
DC-UPS CONTROLLER 24VDC 20A FOR 3.9-150AH BATTERY

Overview

DC-UPS CONTROLLER 24VDC 20A FOR 3.9-150AH BATTERY
Also known as: 875404001928, UB20.241, PULUB20.241

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Control Unit
Amps: 20
Volts DC: 24
Type: Control Unit
Mounting: DIN Rail
Amps: 20