LED Highbay, 38W

Item #: 1416490

Cat #: 38HB/LED/840/ND FB 6/1

UPC: 046677543075

Company wide:
0 in stock
Documents & Guides
LED Highbay, 38W, 120-240V, Bulb: T140, Base: E26, Lumens: 3800, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs., Non-Dimmable *Philips Part # 543074*

Overview

LED Highbay, 38W, 120-240V, Bulb: T140, Base: E26, Lumens: 3800, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs., Non-Dimmable *Philips Part # 543074*
Also known as: 046677543075, 38HB/LED/840/ND FB 6/1, PHI38HBLED840NDFB6

Specifications

Wattage: 38
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 3800
Light Technology: LED
Dimmable: No
Wattage: 38
Color Temperature: 4000 (Cool White)
Lumens: 3800
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: LED