* OBSOLETE *

Item #: 1416489

Cat #: 25HB/LED/840/ND FB 6/1

UPC: 046677543068

Company wide:
0 in stock
Documents & Guides
LED Highbay Retrofit Lamp: 25W (70w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 2800, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs. ** OBSOLETE - NO LONGER MADE/AVAILABLE **

Overview

LED Highbay Retrofit Lamp: 25W (70w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 2800, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs. ** OBSOLETE - NO LONGER MADE/AVAILABLE **

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide

lamps which will deliver substantial energy savings. Available in both plug-and-play

(UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright,

clean light for a fraction of the energy used by conventional HID.

Also known as: 046677543068, 25HB/LED/840/ND FB 6/1, PHI25HBLED840NDFB6

Specifications

Base: Medium Screw (E26)
Lumens: 2800
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 25
Type: LED Retrofit
Lumens: 2800
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: No