LED Highbay Retrofit

Item #: 1416488

Cat #: 75HB/LED/840/ND FB 4/1

UPC: 046677542320

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Highbay Retrofit, 75W, Lumens: 8500, 120-277V, Bulb: T140, Base: EX39 [Exclusionary Mogul Screw], CRI: 80, Color Temperature: 4000K, Rated Life: 25,000 Hrs. Signify 6NC: 542324, 12NC: 929001993104.

Overview

Non-Dimmable LED Highbay Retrofit, 75W, Lumens: 8500, 120-277V, Bulb: T140, Base: EX39 [Exclusionary Mogul Screw], CRI: 80, Color Temperature: 4000K, Rated Life: 25,000 Hrs. Signify 6NC: 542324, 12NC: 929001993104.

Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality

Also known as: 046677542320, 75HB/LED/840/ND FB 4/1, PHI75HBLED840NDFB4

Specifications

Lumens: 8500
Color Temperature: 4000 (Cool White)
Wattage: 75
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Lumens: 8500
Wattage: 75
Color Rendering Index (CRI): 80
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Base: Mogul Extended Screw (EX39)