Non-Dimmable LED Highbay, 65W

Item #: 1416486

Cat #: 65HB/LED/840/ND FB 4/1

UPC: 046677542306

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Highbay, 65W, 120-277V, Bulb: T140, Base: EX39, Lumens: 7000, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs. *Philips Part # 542308*

Overview

Non-Dimmable LED Highbay, 65W, 120-277V, Bulb: T140, Base: EX39, Lumens: 7000, CRI: 82, Color Temperature: 4000K, Rated Life: 25,000 Hrs. *Philips Part # 542308*
Also known as: 046677542306, 65HB/LED/840/ND FB 4/1, PHI65HBLED840NDFB6

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7000
Wattage: 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 65
Dimmable: No
Base: Mogul Extended Screw (EX39)
Lumens: 7000
Light Technology: LED
Volts AC Range: 120 - 277