LED Highbay Retro, 38W, 50K

Item #: 1416479

Cat #: 38HB/LED/850/ND FB 6/1

UPC: 046677541965

Company wide:
0 in stock
Documents & Guides
LED Highbay Retrofit Lamp: Type B - bypass the ballast; 38W (85w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 3800, CRI: 82, Color Temperature: 5000K, Rated Life: 25,000 Hrs. CC# 541960, 12NC 929001990104, CAT# 38HB/LED/850/ND FB 6/1.

Overview

LED Highbay Retrofit Lamp: Type B - bypass the ballast; 38W (85w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 3800, CRI: 82, Color Temperature: 5000K, Rated Life: 25,000 Hrs. CC# 541960, 12NC 929001990104, CAT# 38HB/LED/850/ND FB 6/1.

Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide

lamps which will deliver substantial energy savings. Available in both plug-and-play

(UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright,

clean light for a fraction of the energy used by conventional HID.

Also known as: 046677541965, 38HB/LED/850/ND FB 6/1, PHI38HBLED850NDBB6

Specifications

Wattage: 38
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 3800
Type: LED Retrofit, Ballast Bypass (Type B)
Dimmable: No
Wattage: 38
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 3800
Dimmable: No