This product has been discontinued.

LED Highbay Retro, 25W, 50K
Item #: 1416478
Cat #: 25HB/LED/850/ND FB 6/1
UPC: 046677541958
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Highbay Retrofit Lamp: 25W (70w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 2800, CRI: 82, Color Temperature: 5000K, Rated Life: 25,000 Hrs.
Overview
LED Highbay Retrofit Lamp: 25W (70w Equiv.), 120V, Bulb: T120, Base: E26, Lumens: 2800, CRI: 82, Color Temperature: 5000K, Rated Life: 25,000 Hrs.
Philips LED high bay lamps are a direct replacement for 250W to 400W metal halide
lamps which will deliver substantial energy savings. Available in both plug-and-play
(UL Type A) and MainsFit (UL Type B) options, Philips LED HighBays delivers bright,
clean light for a fraction of the energy used by conventional HID.
Also known as: 046677541958, 25HB/LED/850/ND FB 6/1, PHI25HBLED850NDBB6
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 2800 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 25 |
| Type: | LED Retrofit |
| Lumens: | 2800 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |