Dimmable Vintage Style Filament Lamp, 4.5W

Item #: 1416463
Cat #: 4.5T10/VIN/820/E26/CL/GL/DIM 4/1BC T20
UPC: 046677537609
$ 18.47 EA
Company wide:
32 in stock
Dimmable Vintage Style Filament Lamp, 4.5W, 120V, Bulb: T10, Base: E26, Lumens: 300, CRI: 90, Color Temperature: 2000K, Rated Life: 15,000 Hrs., Finish: Amber. CC# 537605, 12NC 929001951553.

Overview

Dimmable Vintage Style Filament Lamp, 4.5W, 120V, Bulb: T10, Base: E26, Lumens: 300, CRI: 90, Color Temperature: 2000K, Rated Life: 15,000 Hrs., Finish: Amber. CC# 537605, 12NC 929001951553.
Also known as: 046677537609, 4.5T10/VIN/820/E26/CL/GL/DIM 4/1BC T20, PHI45T10VIN820E26C

Specifications

Length: 7.5 in
Base: Medium Screw (E26)
Diameter: 1 1/4 in, 1.250 in
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Dimmable: Yes
Length: 7.5 in
Diameter: 1 1/4 in, 1.250 in
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Lumens: 300
Color Temperature: 2000 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)