Vintage Filament Lamp, 22K

Item #: 1416450

Cat #: 5.5ST19/VIN/927/E26/CL/G/SP D 1PF T20

UPC: 046677565831

$ 6.44 EA
Company wide:
0 in stock
Documents & Guides
Dimmable Vintage Style Filament Lamp, 5.5W, 120V, Bulb: ST19, Base: E26, Lumens: 500, CRI: 90, Color Temperature: 2700K, Rated Life: 15,000 Hrs., Finish: Clear. *Philips CC# 565838, 12NC 929002989003*

Overview

Dimmable Vintage Style Filament Lamp, 5.5W, 120V, Bulb: ST19, Base: E26, Lumens: 500, CRI: 90, Color Temperature: 2700K, Rated Life: 15,000 Hrs., Finish: Clear. *Philips CC# 565838, 12NC 929002989003*
Also known as: 046677565831, 5.5ST19/VIN/927/E26/CL/G/SP D 1PF T20, PHI5.5ST19VIN927E2

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 5.500
Lumens: 500
Color Temperature: 2700 (Warm White)
Dimmable: Yes