14W A19 LED Lamp, 27K

Item #: 1416443

Cat #: 14A19/PER/827/FR/P/E26/D 4/4CT

UPC: 046677581800

$ 13.00 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
Non-Dimmable LED Lamp (4 Pack), 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, Wattage Equivalent: 100W, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Philips 6NC: 581801, 12NC 929003585004 ***1 = 4-Pack***

Overview

Non-Dimmable LED Lamp (4 Pack), 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, Wattage Equivalent: 100W, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. Philips 6NC: 581801, 12NC 929003585004 ***1 = 4-Pack***

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677581800, 14A19/PER/827/FR/P/E26/D 4/4CT, PHI14A19PER827FRPE

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 14
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 1600
Light Technology: LED