EvoKit Click LED Retrofit Kit 2x2', 2KL/3500K

Item #: 1416391

Cat #: EvoKit CLKE 2x2 23L 16W 835 UNV 0-10 P1

UPC: 781087159132

$ 93.61 EA
Company wide:
2 in stock
Documents & Guides
EvoKit Click LED Retrofit Kit, 2 Ft. x 2 Ft., 16 Watt, 120-277V, 2,300 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521336*

Overview

EvoKit Click LED Retrofit Kit, 2 Ft. x 2 Ft., 16 Watt, 120-277V, 2,300 Lumens, Color Temperature: 3500K, 0-10V Dimming *Philips Part # 521336*
Also known as: 781087159132, EvoKit CLKE 2x2 23L 16W 835 UNV 0-10 P1, DAYEK2X223L16W835U

Specifications

Lumens: 2300
Length: 2 ft
Wattage: 16
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Lumens: 2300
Wattage: 16
Width: 2 ft
Length: 2 ft
Color Temperature: 3500 (Neutral White)