HYDROBREAK™ RAINSHELL, JACKET ONLY, M

Item #: 1416251

Cat #: 310G-M

UPC: 045242554683

$ 73.00 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: Medium

Overview

HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: Medium

Milwaukee® HYDROBREAK™ rainshell is designed to stand up to the harshest rain conditions on and off the jobsite. The 2.5 layer shell is built from Ripstop polyester, polyurethane laminate and a printed membrane. HYDROBREAK™ provides 10k mm rated waterproof jobsite protection while remaining compressible and lightweight to deliver improved mobility and comfort. As part of the M12™ heated AXIS™ layering system, the 310G is built to layer and combat extreme rain conditions.

Also known as: 045242554683, 310G-M, MIL310GM

Features & Benefits

  • HYDROBREAK™ Rainshell provides 10k mm rated waterproof jobsite protection
  • Compressible, lightweight construction delivers improved mobility and comfort
  • As part of the M12™ heated AXIS™ layering system, the 310G is built to layer and combat extreme rain conditions
  • 2.5 Layer construction: outer Ripstop polyester for tear and abrasion resistance
  • 2.5 Layer construction: inner polyurethane laminate provides 10K mm waterproof protection
  • 2.5 Layer construction: inner printed pattern delivers comfort and breathability
  • Velcro enclosures: front zipper, pockets and wrists for additional water protection
  • Standing collar and adjustable hood for additional water protection
  • Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket

Specifications

Color: Gray/Black
Size: Medium
Type: Rain Shell
Color: Gray/Black
Type: Rain Shell
Size: Medium