This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: Large
Overview
HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: Large
Milwaukee® HYDROBREAK™ rainshell is designed to stand up to the harshest rain conditions on and off the jobsite. The 2.5 layer shell is built from Ripstop polyester, polyurethane laminate and a printed membrane. HYDROBREAK™ provides 10k mm rated waterproof jobsite protection while remaining compressible and lightweight to deliver improved mobility and comfort. As part of the M12™ heated AXIS™ layering system, the 310G is built to layer and combat extreme rain conditions.
Also known as: 045242554690, 310G-L, MIL310GL
Features & Benefits
- HYDROBREAK™ Rainshell provides 10k mm rated waterproof jobsite protection
- Compressible, lightweight construction delivers improved mobility and comfort
- As part of the M12™ heated AXIS™ layering system, the 310G is built to layer and combat extreme rain conditions
- 2.5 Layer construction: outer Ripstop polyester for tear and abrasion resistance
- 2.5 Layer construction: inner polyurethane laminate provides 10K mm waterproof protection
- 2.5 Layer construction: inner printed pattern delivers comfort and breathability
- Velcro enclosures: front zipper, pockets and wrists for additional water protection
- Standing collar and adjustable hood for additional water protection
- Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket
Specifications
| Color: | Gray/Black |
| Size: | Large |
| Type: | Rain Shell |
| Color: | Gray/Black |
| Type: | Rain Shell |
| Size: | Large |