M12™ Heated AXIS™ Layering System w GRIDIRON™ Work Shell, XL, Black

Item #: 1416246

Cat #: 255B-21XL

UPC: 045242555437

Call for price
Company wide:
0 in stock
Documents & Guides
GRIDIRON™ Work Shell is 3X More Durable and 25% Lighter than 12 OZ. Cotton Duck , M12™ Heated AXIS™ Jacket Delivers HEAT ON DEMAND™ And Is Optimized For Layering, As Part Of The M12™ Heated AXIS™ Layering System, the 255B Is Built To Layer And Combat Extreme Cold Conditions, Size: XL, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger

Overview

GRIDIRON™ Work Shell is 3X More Durable and 25% Lighter than 12 OZ. Cotton Duck , M12™ Heated AXIS™ Jacket Delivers HEAT ON DEMAND™ And Is Optimized For Layering, As Part Of The M12™ Heated AXIS™ Layering System, the 255B Is Built To Layer And Combat Extreme Cold Conditions, Size: XL, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger

Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the GridIron™ workshell to combat extreme cold weather conditions. M12™ Heat on demand combined with optimal insulation in both jackets delivers ultimate warmth. GridIron™ Ripstop polyester provides durability without sacrificing mobility so you can survive the jobsite.

Also known as: 045242555437, 255B-21XL, MIL255B21XL

Features & Benefits

  • GridIron™ Workshell is 3X more durable and 25% lighter than 12 oz. cotton duck
  • M12™ Heated AXIS™ jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ heated AXIS™ layering system, the 255B is built to layer and combat extreme cold conditions
  • 60G body/ 40g sleeve insulation for additional warmth
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Complete compatibility with M12™ heated AXIS™ jacket: built with zip-in integration and wrist/collar snaps to interlock workshell and heated jacket together
  • Exterior storm flap and drop tail extended back provide additional weather protection
  • Standing collar and adjustable hood provide additional weather protection
  • Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket

Specifications

Color: Black/Gray
Size: XL
Type: Lithium Battery, Heated
Color: Black/Gray
Type: Lithium Battery, Heated
Size: XL