This product has been discontinued.
2
more

M12™ Heated AXIS™ Jacket with Work Shell Kit, S, Black
Item #: 1416245
Cat #: 255B-21S
UPC: 045242555406
Company wide:
0
in stock
Discontinued
Documents & Guides
M12™ Heated AXIS™ Layering System Jacket with GRIDIRON™ Work Shell, Small, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger
Overview
M12™ Heated AXIS™ Layering System Jacket with GRIDIRON™ Work Shell, Small, Black, Includes: (1) M12™ Heated AXIS™ Jacket (203-20), (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420) & (1) M12™ Battery Holder with 2.1A USB Charger
Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the GridIron™ workshell to combat extreme cold weather conditions. M12™ Heat on demand combined with optimal insulation in both jackets delivers ultimate warmth. GridIron™ Ripstop polyester provides durability without sacrificing mobility so you can survive the jobsite.
Also known as: 045242555406, 255B-21S, MIL255B21S
Features & Benefits
- GridIron™ Workshell is 3X more durable and 25% lighter than 12 oz. cotton duck
- M12™ Heated AXIS™ jacket delivers HEAT ON DEMAND™ and is optimized for layering
- As part of the M12™ heated AXIS™ layering system, the 255B is built to layer and combat extreme cold conditions
- 60G body/ 40g sleeve insulation for additional warmth
- NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
- Complete compatibility with M12™ heated AXIS™ jacket: built with zip-in integration and wrist/collar snaps to interlock workshell and heated jacket together
- Exterior storm flap and drop tail extended back provide additional weather protection
- Standing collar and adjustable hood provide additional weather protection
- Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket
Specifications
| Size: | Small |
| Type: | Lithium Battery |
| Size: | Small |
| Type: | Lithium Battery |