M12 Gray Heated Jacket Kit M

Item #: 1416208

Cat #: 202G-21M

UPC: 045242521883

Company wide:
0 in stock
Documents & Guides
Heated Toughshell Jacket, Gray, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Overview

Heated Toughshell Jacket, Gray, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated ToughShell™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Also known as: 045242521883, 202G-21M, MIL202G21M

Features & Benefits

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back

Specifications

Color: Gray
Type: Lithium Battery
Size: Medium
Color: Gray
Size: Medium
Type: Lithium Battery