LED Area Light, Type III

Item #: 1416117

Cat #: C-AR-A-SL3-10L-50K-UL-3PC-DB

UPC: 849665026846

Company wide:
0 in stock
Documents & Guides
LED Area Light, Type III, 9900 Lumens, 73 Watt, 5000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze

Overview

LED Area Light, Type III, 9900 Lumens, 73 Watt, 5000K, 120-277 Volt, 3-Pin Receptacle with Shortcap, Dark Bronze
Also known as: 849665026846, C-AR-A-SL3-10L-50K-UL-3PC-DB, CLLCARASL310L50KUL

Specifications

Color: Dark Bronze
Wattage: 73
Type: Area Light
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Type: Area Light
Volts AC Range: 120 - 277
Wattage: 73
Light Technology: LED