600V VFD, 10/3 BC+GRD, XLPE/PVC, Dual Cu Tape Shield, TC-ER

Item #: 1415910

Cat #: BEL29523C

UPC:

Company wide:
0 in stock
Documents & Guides
Three 10 AWG stranded (7x18) bare copper circuit conductors plus three symmetrical ground wires, cross-linked polyethylene insulation, two helical copper tape shields (100% coverage), PVC jacket.

Overview

Three 10 AWG stranded (7x18) bare copper circuit conductors plus three symmetrical ground wires, cross-linked polyethylene insulation, two helical copper tape shields (100% coverage), PVC jacket.

VFDs are controllers that provide power to electric motors. They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.

Also known as: BEL29523C, OMNBEL29523C

Specifications

Gauge: 10 AWG
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Conductors: 3
Color: Black