3.5W CTA LED Lamp, 20K, Amber

Item #: 1415892

Cat #: S9986

UPC: 045923099861

$ 8.16 EA
Company wide:
0 in stock
Documents & Guides
3.5 Watt Torpedo CTA LED; Amber; Candelabra Base; 2000K; 300 Lumens; 120 Volt

Overview

3.5 Watt Torpedo CTA LED; Amber; Candelabra Base; 2000K; 300 Lumens; 120 Volt
Also known as: 045923099861, S9986, SATS9986

Specifications

Color: Amber
Volts AC: 120
Lumens: 300
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Lumens: 300
Color Rendering Index (CRI): 80
Wattage: 3.500
Dimmable: Yes
Volts AC: 120
Material: Glass
Color Temperature: 2000 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)