PACKOUT™ Backpack

Item #: 1415800

Cat #: 48-22-8301

UPC: 045242531684

$ 139.97 EA
Company wide:
159 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Tear-Resistant 1680D Ballistic Material, Impact Resistant Polymer Base, 48 Total Pockets, Reinforced Side Walls, Load Bearing Harness with Sternum Strap

Overview

Part of the PACKOUT™ Modular Storage System, Tear-Resistant 1680D Ballistic Material, Impact Resistant Polymer Base, 48 Total Pockets, Reinforced Side Walls, Load Bearing Harness with Sternum Strap

The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ backpack has an impact-resistant molded base that connects with other PACKOUT™ system components via integrated locking cleats and is constructed with tear resistant 1680D ballistic material for lasting durability. With 48 pockets, including a hardshell pocket designed for sensitive equipment, the PACKOUT backpack provides exceptional organization. The PACKOUT™ modular storage allows users to customize and build their own storage system to easily transport and organize tools and accessories.

Also known as: 045242531684, 48-22-8301, MIL48228301, electrician

Features & Benefits

  • Part of the PACKOUT™ modular storage system
  • Tear resistant 1680D ballistic material
  • Impact resistant polymer base
  • Hardshell electronics & equipment pocket
  • 48 Total pockets
  • Heavy duty zippers
  • Tape measure clip
  • Reinforced side walls
  • Daisy chains for additional storage

Specifications

Color: Red/Black
Family / Style: PACKOUT
Color: Red/Black
Family / Style: PACKOUT