XS26-2 Safety Controller: Expandable; 26 Input, 2 pairs of PNP Safety Outputs

Item #: 1415705

Cat #: XS26-2

UPC:

Company wide:
34 in stock
Documents & Guides
XS26-2 Safety Controller: Expandable; 26 Input, 2 pairs of PNP Safety Outputs (0.5 A each); No Display; No Ethernet, USB; 8 Convertible Inputs; Removable Screw Terminals, 24 V dc; 100 mA, Part Number: 85061

Overview

XS26-2 Safety Controller: Expandable; 26 Input, 2 pairs of PNP Safety Outputs (0.5 A each); No Display; No Ethernet, USB; 8 Convertible Inputs; Removable Screw Terminals, 24 V dc; 100 mA, Part Number: 85061

With the option to add up to eight I/O expansion modules, utilize In-Series Diagnostics (ISD), and ability to share data via five different communication protocols, the XS26 expandable safety controller has the capacity to adapt to a variety of machines, including large-scale machines with multiple processes.

Also known as: XS26-2, BANXS262

Specifications

Volts DC: 24
Type: Safety Controller
Amps: 0.500
Volts DC: 24
Amps: 0.500
Type: Safety Controller