NCV-1040 Non-Contact Voltage Tester

Item #: 1415265

Cat #: NCV-1040

UPC: 095969856300

$ 49.43 EA
Company wide:
0 in stock
Documents & Guides
Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Operates On (2) AAA Batteries

Overview

Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Operates On (2) AAA Batteries
Also known as: 095969856300, NCV-1040, AMPNCV1040

Specifications

Type: Voltage Tester
Volts AC: 1kV
Type: Voltage Tester
Volts AC: 1kV