Mounting Base 70mm, Blk

Item #: 1415220

Cat #: SA-F12

UPC:

Company wide:
9 in stock
Documents & Guides
Mounting Base, 70 Millimeter Diameter, Zinc, Hardware Included, Black

Overview

Mounting Base, 70 Millimeter Diameter, Zinc, Hardware Included, Black
Also known as: SA-F12, BANSAF12

Specifications

Color: Black
Material: Zinc
Color: Black
Material: Zinc