NCV-1020 Non-Contact Voltage Tester

Item #: 1415197
Cat #: NCV-1020
UPC: 095969856287
$ 24.99 EA
Company wide:
0 in stock
Documents & Guides
Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Operates On (2) AAA Batteries

Overview

Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120V, Operates On (2) AAA Batteries
Also known as: 095969856287, NCV-1020, AMPNCV1020

Specifications

Type: Voltage Tester
Volts AC: 1000
Type: Voltage Tester
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)