Safety Relay Module, E-Stop/Rope Pull/Interlock

Item #: 1415043

Cat #: ES-UA-5A

UPC:

Company wide:
5 in stock
Documents & Guides
Safety Relay Module for E-Stop/Rope Pull/Interlock. Supply Voltage: 115 VAC Or 12 - 24 VDC, Safety Input: 1 Dual/Single Channel, Safety Output: 4 NO 6 Amp, Aux Output: 1 NC 5 Amp And 2 Solid-State 0.1 Amp, Terminal Block: Removable, Width: 45mm, Self-Checking Circuitry, Auto/Manual Reset

Overview

Safety Relay Module for E-Stop/Rope Pull/Interlock. Supply Voltage: 115 VAC Or 12 - 24 VDC, Safety Input: 1 Dual/Single Channel, Safety Output: 4 NO 6 Amp, Aux Output: 1 NC 5 Amp And 2 Solid-State 0.1 Amp, Terminal Block: Removable, Width: 45mm, Self-Checking Circuitry, Auto/Manual Reset
Also known as: ES-UA-5A, BANESUA5A

Specifications

Material: Polycarbonate
Type: Safety Relay
IP/NEMA Rating: IP20
Volts AC: 115
Volts DC: 12/24
Material: Polycarbonate
IP/NEMA Rating: IP20
Volts DC: 12/24
Type: Safety Relay
Volts AC: 115