2' 17W T8 LED Lamp, 50K

Item #: 1414781

Cat #: C-T824-A-17W-50K-B1

UPC: 849665031659

Company wide:
0 in stock
Documents & Guides
T8 2FT LED Double End Bypass Bi-Pin 5000K

Overview

T8 2FT LED Double End Bypass Bi-Pin 5000K
Also known as: 849665031659, C-T824-A-17W-50K-B1, CLLCT824A17W50KB1, Led replacement tube

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1150
Shape: T8 (Tubular)
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 1150
Wattage: 17
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277