4' 14W T8 LED Lamp, 50K

Item #: 1414767

Cat #: C-T848-A-32W-50K-B1

UPC: 849665031710

Company wide:
0 in stock
Documents & Guides
48" T8 LED Replacement, 14W, 120-277VAC, Lumens: 1800, Color Temperature: 5000K, Rated Life: 50,000 Hours

Overview

48" T8 LED Replacement, 14W, 120-277VAC, Lumens: 1800, Color Temperature: 5000K, Rated Life: 50,000 Hours
Also known as: 849665031710, C-T848-A-32W-50K-B1, CLLCT848A32W50KB1

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277