Long-Range Diffuse Sensor, Range: 800 Mm

Item #: 1414667

Cat #: Q20PDL

UPC:

Company wide:
0 in stock
Documents & Guides
Long-Range Diffuse Sensor, Range: 800 Mm, Input: 10 - 30 VDC, Output: Complementary Solid State PNP, Beam Color: Red, Cable Length: 2 Meters

Overview

Long-Range Diffuse Sensor, Range: 800 Mm, Input: 10 - 30 VDC, Output: Complementary Solid State PNP, Beam Color: Red, Cable Length: 2 Meters
Also known as: Q20PDL, BANQ20PDL

Specifications

Color: Red
Material: Thermoplastic
IP/NEMA Rating: IP67
Range: 3 - 800 mm
Volts DC Range: 10 - 30
Color: Red
IP/NEMA Rating: IP67
Volts DC Range: 10 - 30
Material: Thermoplastic
Range: 3 - 800 mm