LED High Bay Retrofit

Item #: 1414564

Cat #: LED-8132M40

UPC: 844006084042

Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit, 135W, Base: EX39, Lumens: 17,055, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 135W, Base: EX39, Lumens: 17,055, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006084042, LED-8132M40, LGDLED8132M40, Ufo

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit
Material: Plastic
Wattage: 135
Lumens: 17055
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 17055
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Wattage: 135
Light Technology: LED