LED High Bay Retrofit *** Obsolete - Use Cat # LED-8132M50D ***

Item #: 1414563

Cat #: LED-8132M50

UPC: 844006084059

Call for price
Company wide:
0 in stock
Documents & Guides
*** Obsolete - Use Cat # LED-8132M50D *** LED High Bay Retrofit, 135W, Base: EX39, Lumens: 17,095, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY

Overview

*** Obsolete - Use Cat # LED-8132M50D *** LED High Bay Retrofit, 135W, Base: EX39, Lumens: 17,095, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
Also known as: 844006084059, LED-8132M50, LGDLED8132M50

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Material: Plastic
Wattage: 135
Lumens: 17095
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 17095
Base: Mogul Extended Screw (EX39)
Type: Retrofit
Wattage: 135
Light Technology: LED

Customer Reviews

No reviews for this product
(0)