Sustainable

LED High Bay Retrofit

Item #: 1414562
Cat #: LED-8130M40
UPC: 844006083977
$ 172.56 EA
Company wide:
1 in stock
LED High Bay Retrofit, 150W, Base: EX39, Lumens: 19,285, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 150W, Base: EX39, Lumens: 19,285, Color Temperature: 4000K, Replaces Up To 400W HID, Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006083977, LED-8130M40, LGDLED8130M40

Specifications

Type: High Bay, Retrofit
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 150
Material: Plastic
Lumens: 19285
Light Technology: LED
Type: High Bay, Retrofit
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Base: Mogul Extended (EX39)
Wattage: 150
Lumens: 19285

Customer Reviews

No reviews for this product
(0)