Laser Displacement Sensor, Range: 100-400 Mm

Item #: 1414281

Cat #: LE250IQ

UPC:

Company wide:
2 in stock
Documents & Guides
Laser Displacement Sensor, Range: 100 - 400 Mm, Beam Color: Red, Sensing Beam Wavelength: 650 nanometers, Supply Voltage: 12 - 30 VDC, LED Display

Overview

Laser Displacement Sensor, Range: 100 - 400 Mm, Beam Color: Red, Sensing Beam Wavelength: 650 nanometers, Supply Voltage: 12 - 30 VDC, LED Display
Also known as: LE250IQ, BANLE250IQ

Specifications

Type: Analog, Quick Disconnect, Discrete
Color: Red
IP/NEMA Rating: IP67, NEMA 6
Material: Zinc Alloy
Volts DC Range: 12 - 30
Type: Analog, Quick Disconnect, Discrete
IP/NEMA Rating: IP67, NEMA 6
Volts DC Range: 12 - 30
Color: Red
Material: Zinc Alloy