Laser Displacement Sensor

Item #: 1414256

Cat #: LE550IQ

UPC:

Company wide:
0 in stock
Documents & Guides
Laser Displacement Sensor; Range: 100-1000 mm Input:12-30 V dc; Output: Analog: 4-20 mA

Overview

Laser Displacement Sensor; Range: 100-1000 mm Input:12-30 V dc; Output: Analog: 4-20 mA
Also known as: LE550IQ, BANLE550IQ

Specifications

Width: 0.500 in
IP/NEMA Rating: IP67
Length: 0.280 in
Height: 39.370 in
Width: 0.500 in
Length: 0.280 in
IP/NEMA Rating: IP67
Height: 39.370 in