Raised Panel Label, Silver, 0.59" H x 1.77" W

Item #: 1414046

Cat #: THTEP172593.5SL

UPC: 662820644224

$ 297.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Silver, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Silver, 0.59 Inch H x 1.77 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820644224, THTEP172593.5SL, BRATHTEP172593.5SL

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label