24 Pocket Contractor Work Belt w/ Suspension Rig

Item #: 0141376

Cat #: 48-22-8120

UPC: 045242333974

$ 134.97 EA
Company wide:
34 in stock
Documents & Guides
Contractor Work Belt with Suspension Rig, 24-Pockets, Smart Phone Pocket, 1680D Nylon Construction

Overview

Contractor Work Belt with Suspension Rig, 24-Pockets, Smart Phone Pocket, 1680D Nylon Construction

Milwaukee work gear is nothing but heavy duty. Designed with the professional tradesmen in mind and built with 1680denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The contractor work belt w/ suspension rig provides users with 24 organizational pockets and incorporates handles that allow the belt to be easily removed, stored, and transported. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. The included suspenders feature a universal smart phone pocket and provide users with unmatched comfort while on the jobsite. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.

Also known as: 045242333974, 48-22-8120, MIL48228120

Features & Benefits

  • 24 Pockets for organizing tools
  • 1680D Nylon construction
  • Riveted seams
  • All metal hardware
  • Integrated carry handles
  • Puncture Resistant pocket
  • Padded work belt - fits 30 in. to 53 in. waists
  • Smart phone pocket

Specifications

Material: Nylon
Material: Nylon