4.5W G25 LED Lamp, 27K

Item #: 1413417

Cat #: LFG254027KDCQ

UPC: 762148090960

Call for price
Company wide:
0 in stock
Documents & Guides
LED Deco Filament Lamp, 4.5 Watt, 120 Volt, 350 Lumens, 2700K, E26 Screw Base

Overview

LED Deco Filament Lamp, 4.5 Watt, 120 Volt, 350 Lumens, 2700K, E26 Screw Base

TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E, Title 20, and ENERGY STAR. 

Also known as: 762148090960, LFG254027KDCQ, TCPLFG254027KDCQ

Specifications

Lumens: 350
Type: Filament
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Lumens: 350
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Filament
Wattage: 4.500